Apply to be a TradeMaster!
Main product image of 14", 3/4" MPT x 1/2" FPT - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
Magnifying glass
Hover image to zoom

14", 3/4" MPT x 1/2" FPT - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn

SKU:
QB-114MF
Rating:
(10)
Q&A:
(0)
14", 3/4" MPT x 1/2" FPT - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
Magnifying glass
Hover image to zoom
$53.55 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Lead Free
No
Product Highlight: Finish
Chrome
Product Highlight: Inlet Size
1/2", 3/4"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Wall Thickness
14"

Description

–
Features:
  • Length: 14"
  • Connection: 3/4" MPT x 1/2" FPT
  • No ceramic discs
  • No compression washers
  • Solid brass cartridge
  • Chrome plated solid brass ball
  • Custom valve seats tested to over 290,000 on/off cycles with no leaks
  • Dual backflow protection: Spring-loaded check valve at the inlet, atmospheric vacuum breaker at the outlet
  • Ergonomic handle for left or right hand operation
  • Enclosed screw holes with built-in drainage pitch
  • 2 year limited warranty available

Specs

–
Finish:

Chrome

Product Type:

Wall Hydrant

Inlet Size:

1/2"

3/4"

Inlet Type:

FNPT x MNPT

Max Pressure (PSI):

125

Wall Thickness:

14"

Material:

Brass

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Max Temp (F):

140°F

Anti-Siphon:

Yes

Yes

Lead Free:

No

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12", 3/4" MPT x 1/2" FPT - Anti-Siphon Ball Valve Frost-Proof Sillcock w/ 1/4 Turn
SKU: QB-112MF
Quarter Ball

Product Reviews

4.5 out of 10 reviews
89% would recommend this product
4.5
out of 10 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
30%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great product quickly shipped, good packaging

Very nice 1/4 turn yard faucet, it does the job perfectly. Hoping it lasts many years with no drips here in Montana. Inlet connection is 1/2" female and 3/4" male pipe threads. Put in a ceiling hatch to allow access in the future!!
VS

Most Liked Negative Review

1/4 is nice but it's leaking

Love the look and the 1/4 turn handle but water is leaking from the cap above the spigot handle....unscrewed it and there are some cheaper plastic parts and the or-ring crumbled after 3 years of use.....not ready for the challenge. :(
Showing 1-10 of 10 reviews

I Wanted a Good Exterior Frost Proof Faucet

I installed this faucet, it works great. I've seen some reviews of quarter turn faucets that said you do not get the best flow. This one handles my broadcast sprinkler just fine, still get the same distance with it. I'm happy!
Ultitick
Newport, MN.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great. I plan to buy it again.

Works great. I plan to buy it again.
Mike
St. Louis, MO
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/4 is nice but it's leaking

Love the look and the 1/4 turn handle but water is leaking from the cap above the spigot handle....unscrewed it and there are some cheaper plastic parts and the or-ring crumbled after 3 years of use.....not ready for the challenge. :(
Buythisdon'tbuythat
CO
1 years ago
Was this review helpful to you?

Love these valves but they do sometimes

I install these valves all the time but occasionally the seal in the cartridge gets blown out and the valve won't work. I've had to replace a few of them over the years.
Cooper
Spokane WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast replacement,Thanks!

.
.
.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as described was correct and would buy again.

Shipped promptly and arrived undamaged. Very satisfied.
Apple Man
Central Pa.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product quickly shipped, good packaging

Very nice 1/4 turn yard faucet, it does the job perfectly. Hoping it lasts many years with no drips here in Montana. Inlet connection is 1/2" female and 3/4" male pipe threads. Put in a ceiling hatch to allow access in the future!!
pinballlarry
Kalispell, Montana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks good

Have not installed it yet!
Thebovees
Evanston, WY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Great but time will tell. Brand new should work as advertised. But turning off and on over a period of time is the only way to know if the product will last.
none
Knoxville, TN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works very well

Replaced an old gate valve that leaked, this one is easy on-off and was easy to install.
Dco
Los Alamos NM
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy