| Size: | 1/2" |
|---|---|
| Finish: | Chrome |
| Product Type: | Wall Hydrant |
| Inlet Size: | 1/2" |
| Inlet Type: | Sweat x MNPT |
| Max Pressure (PSI): | 125 |
| Wall Thickness: | 6" |
| Material: | Brass |
| Outlet Size: | 3/4" |
| Outlet Type: | Garden Hose Thread |
| Max Temp (F): | 140°F |
| Anti-Siphon: | Yes Yes |
| Lead Free: | No |
| Application: | Residential |