Apply to be a TradeMaster!
Main product image of Universal Gas Log Lighter Valve w/ Key & Nut, Polished Brass Escutcheon
Magnifying glass
Hover image to zoom

Universal Gas Log Lighter Valve w/ Key & Nut, Polished Brass Escutcheon

SKU:
QB-LLPB
Rating:
(0)
Q&A:
(0)
Universal Gas Log Lighter Valve w/ Key & Nut, Polished Brass Escutcheon
Magnifying glass
Hover image to zoom
$42.52 each
Backorder
Backorder
Get it Wed, Dec 9 - Wed, Dec 16

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Female Threaded Connection

Description

–
Note: For use with both natural and LP gas (an LP adapter must be purchased seperately and is required for installation due to the much higher pressure of LP vs. natural gas)

  • This product has been approved for installation and use in Massachusetts by the Board of State Examiners of Plumbers and Gas Fitters, which regulates plumbing occupations in the state.
  • Safety - Impossible to bypass the valve
  • Flexibility - Three 1/2" FPT connections, and 3/4" NPS escutcheon threads
  • Forged brass body
  • Chrome plated solid brass ball
  • PTFE seats
  • BTU Rating: 132,000 BTU/Hr @ 1/2 psi

Specs

–
Size:

1/2"

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy