Apply to be a TradeMaster!
Main product image of 40" LINES Drain Cover
Magnifying glass
Hover image to zoom

40" LINES Drain Cover

SKU:
LINES40
Rating:
(0)
Q&A:
(0)
40" LINES Drain Cover
Magnifying glass
Hover image to zoom
$216.75 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
40"
Product Highlight: Material
Stainless Steel

Description

–
QuickDrain LINES Covers are crafted from durable, high quality 18 gauge or solid 304 stainless steel. LINES Covers are available in seven standard stock lengths ranging from 18" - 72" and can be ordered in custom lengths up to 84" upon request. All Covers are available in a brushed and polished stainless steel and compatible with both ProLine and ShowerLine linear drains.

Features:
  • 18 Gauge 304 Stainless Steel
  • Cover is removable
  • Cover can be cut on site to fit exact finish opening
  • Spacers are required to hold the Cover to the Drain Body
  • Standard finish is brushed stainless steel

Specifications:
  • Size: 40"
  • Weight: 2.55 lbs

Note: QuickDrain recommends that the Cover extend the entire length of showerpan (wall to wall or wall to curb) and not to grout in the Cover, as the Cover must remain removable for maintenance.

Specs

–
Product Type:

Drain Cover

Size:

40"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy