Apply to be a TradeMaster!
Main product image of ProLine 46" Linear Drain Body and Accessories
Magnifying glass
Hover image to zoom

ProLine 46" Linear Drain Body and Accessories

SKU:
PLD46-N
Rating:
(0)
Q&A:
(0)
ProLine 46" Linear Drain Body and Accessories
Magnifying glass
Hover image to zoom
$770.99 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
46"
Product Highlight: Length (Inches)
46" Length

Description

–
The QuickDrain ProLine shower system delivers a new level of flexibility in linear shower drains. With a variety of drain waste outlet configurations and a customizable drain body, ProLine is the ideal choice for jobs with specific requirements, including healthcare facilities or hospitality. Each linear drain body is made of 18-guage, 316L marine grade stainless steel and ships with a topical liquid waterproofing kit. ProLine linear shower drains can also be installed with other waterproofing options, such as hot mop and CPE/PVC liners. Complete your shower system with a coordinating decorative drain cover and preferred method of waterproofing. Elevate your shower design with QuickDrain.

Features:
  • 46 in. linear drain body and accessories
  • Centered outlet connects via 2 in. two-band coupling
  • Fully sloped trough prevents debris and standing water
  • Made of 18-gauge 316L stainless steel
  • Trough extensions allow for length adjustability and accommodate rough openings (wallboard-to-wallboard) from 26 in. to 32 in.
  • Height spacers allow for adjustment post-installation to make the drain flush with the floor
  • Accommodates rough openings (wallboard-to-wallboard) from 48 in. to 52 in.
  • Drain capacity for 2 in. outlet is 12 GPM in a shower pan with curb and 5 GPM in a shower pan drain placed across entry; actual volume is limited by the plumbing lines and P-trap
  • Requires 56 in. drain cover (sold separately)
  • Compatible with the most common forms of waterproofing
  • Includes (2) trough extensions; (1) two-band coupling; (6) height adjustable spacers; (1) roll of transition tape; (4) inside corners; (2) outside corners; (1) roll of reinforcement fabric; and (2) cover removal keys
  • Complete your shower system with a ProLine decorative drain cover and your preferred method of waterproofing

Specs

–
Size:

46"

Length (Inches):

46"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy