Apply to be a TradeMaster!
Main product image of 24" PVC ShowerLine Drain Body with 1.5" Vertical Waste Outlet
Magnifying glass
Hover image to zoom

24" PVC ShowerLine Drain Body with 1.5" Vertical Waste Outlet

SKU:
SL2432D1
Rating:
(0)
Q&A:
(0)
24" PVC ShowerLine Drain Body with 1.5" Vertical Waste Outlet
Magnifying glass
Hover image to zoom
$187.24 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC, Stainless Steel
Product Highlight: Outlet Size
1.5"

Description

–
Note: Image may not reflect actual product

QuickDrain has engineered its ShowerLine linear drain system to accommodate a wide variety of parameters, as well as enable easy installation. Some of its flexible features include: adjustable trough extensions to always fit any size opening, accommodation of any topical waterproofing - sheet or liquid, ease of installation with complete shower pan or traditional mud bed, adjustable height to accommodate different tile thicknesses, multiple outlet configurations for different plumbing needs, and the linking of drains together providing unlimited length. These features and more make ShowerLine the go-to linear drain for installation professionals.

Features:
  • Internally Sloped Trough: this is key to no stagnant water sitting in the trough any time and eliminating hard water build up
  • Length Adjustability of drain body with use of trough extensions (4" for each side, 8" total) to accommodate drain sizes from 24" - 72"
  • Height Adjustability of drain cover with use of spacers for different thicknesses of finish material from 3/8" to 3/4"
  • Use with any kind of waterproofing: topical sheet waterproofing (QTS, Kerdi, Noble TS), topical liquid waterproofing (AquaDefense, RedGard, Hydro Ban, Ardex 8+9), hot mop, lead pan, PVC vinyl liner, rubber liner, Chloraloy, copper pan and fiberglass
  • Drain Capacity for 1.5" outlet is 9 GPM in a shower pan with curb and 3.5 GPM in a shower pan without a curb at the entry. (the actual volume is limited by the plumbing lines and P-trap)

Specifications:
  • Drain Body Length: 24"
  • Vertical Waste Outlet: 1.5"
  • Drain Body Material: PVC
  • Clamping Collar and Extender Material: 16 and 26 Gauge 304 Stainless Steel
  • Fits finished opening 24" to 32''
  • Trough is internally pitched 1" deep and 1" wide

Includes:
  • PVC Parts: Drain body (1), Leveling Brackets (4), Height Adjustable Spacers (4)
  • 304 Stainless Steel Parts: Clamping collar (1), Cover Channel (2), Trough Extension (2), Screws (22)
  • Other: Cover Removal Key (2)

Specs

–
Outlet Size:

1.5"

Material:

PVC

Stainless Steel

Drain Size:

24"

Type:

Shower Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy