Apply to be a TradeMaster!
Main product image of Linear Drain 64" Stream Cover (Brushed Stainless Steel)
Magnifying glass
Hover image to zoom

Linear Drain 64" Stream Cover (Brushed Stainless Steel)

SKU:
STREAM64
Rating:
(0)
Q&A:
(0)
Linear Drain 64" Stream Cover (Brushed Stainless Steel)
Magnifying glass
Hover image to zoom
$343.44 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
64"
Product Highlight: Length (Inches)
64" Length
Product Highlight: Finish
Brushed Stainless Steel

Description

–
The QuickDrain Stream Linear Shower Drain Cover offers a decorative, modern style to your shower space and is available in a variety of finishes to match existing fixtures and décor. Each cover is constructed of 18-gauge 304 stainless steel and comes in a wide range of sizes for compatibility with ShowerLine linear shower drains and ProLine linear shower and sink drains. Elevate your shower design with QuickDrain.

Features:
  • 64 in. QuickDrain linear drain cover
  • Stream cover design adds modern style to your shower space
  • Brushed stainless steel finish to match existing fixtures
  • Made of 18-gauge 304 stainless steel
  • Can be cut to exact finished size onsite
  • Height adjustability with use of stackable PVC spacers ensures proper finished elevation in every install
  • Compatible with ShowerLine linear shower drains and ProLine linear shower and sink drains

Specs

–
Size:

64"

Length (Inches):

64"

Finish:

Brushed Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy