Apply to be a TradeMaster!
Main product image of Linear Drain 56" Tile-In Cover (Brushed Stainless Steel)
Magnifying glass
Hover image to zoom

Linear Drain 56" Tile-In Cover (Brushed Stainless Steel)

SKU:
TILEIN56
Rating:
(0)
Q&A:
(0)
Linear Drain 56" Tile-In Cover (Brushed Stainless Steel)
Magnifying glass
Hover image to zoom
$319.86 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
56" Length
Product Highlight: Size
56"
Product Highlight: Finish
Brushed Stainless Steel

Description

–
The QuickDrain Tile-In Linear Drain Cover provides a sleek, modern look to your shower space. Made of 18-gauge 304 stainless steel, tile-in covers are available in a variety of sizes and feature a brushed stainless steel finish to match existing fixtures and décor. Elevate your shower design with QuickDrain.

Features:
  • 56 in. QuickDrain linear drain cover
  • Tile-in cover design adds a sleek look to your shower space
  • Brushed stainless steel finish to match existing fixtures
  • Made of 18-gauge 304 stainless steel
  • Can be cut to exact finished size onsite
  • Height adjustability with use of stackable PVC spacers ensures proper finished elevation in every install
  • Compatible with ShowerLine linear shower drains and ProLine linear shower and sink drains

Specs

–
Length (Inches):

56"

Size:

56"

Finish:

Brushed Stainless Steel

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy