Apply to be a TradeMaster!
Main product image of 40" Vertical Drain Cover
Magnifying glass
Hover image to zoom

40" Vertical Drain Cover

SKU:
VERT40
Rating:
(0)
Q&A:
(0)
40" Vertical Drain Cover
Magnifying glass
Hover image to zoom
$186.83 each
In Stock
In Stock
Get 5 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
40" x 1-1/2"
Product Highlight: Material
Stainless Steel

Description

–
Note: Image may not reflect actual product

QuickDrain VERTICAL Cover is crafted from durable, high quality 18 gauge or solid 304 stainless steel. VERTICAL Cover is available in seven standard stock lengths ranging 18"-72" and can be ordered in custom lengths RANGING 72" to 120" upon request. All Covers available in a brushed and polished stainless steel and compatible to both ProLine and ShowerLine linear drains. QuickDrain recommends the Cover extend the entire length of shower pan (wall to wall or wall to curb).

  • Height Adjustability with use of stackable PVC Spacers ensure proper finished elevation every install.
  • Made of 18 gauge 304 stainless steel and available in brushed and polished stainless steel finish.

Specs

–
Size:

40" x 1-1/2"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy