Apply to be a TradeMaster!
Main product image of AFG SMT-ES-3.0 Smart Energy-Saver Gable Attic Fan (2,801 CFM)
Magnifying glass
Hover image to zoom

AFG SMT-ES-3.0 Smart Energy-Saver Gable Attic Fan (2,801 CFM)

Brand:
QuietCool
SKU:
AFG-SMT-ES-3.0
Rating:
(0)
Q&A:
(0)
AFG SMT-ES-3.0 Smart Energy-Saver Gable Attic Fan (2,801 CFM)
Magnifying glass
Hover image to zoom
We no longer carry AFG-SMT-ES-3.0
Unavailable since July 15, 2022

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
2801 CFM
Product Highlight: Warranty
15 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Wattage
148 Watts
Product Highlight: Amperage
2.17 Amps

Description

AFG SMT-ES-3.0 Smart Energy-Saver Gable Attic Fan (2,801 CFM)

Product Overview
The Smart Attic Gable Fan produces powerful results in an efficient package. Utilizing an energy-efficient motor and American ingenuity this fan provides numerous benefits at an impressively inexpensive price. Operate our smart attic fans using our Smart Control App to set preset times, temperatures, and season when you want your fan to run, and see exactly what your attic temperature and humidity is at any time!

Specs

Product Type:

Ventilation Fan

Type:

Gable

Energy Saver

Smart

Air Flow Capacity (CFM):

2801

Coverage (Sq Ft.):

4000

Voltage:

120v

Wattage:

148

Amperage:

2.17

Hertz:

60

Speeds:

3

Warranty:

15 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm