Apply to be a TradeMaster!
Main product image of Super Universal QwikPad
Magnifying glass
Hover image to zoom

Super Universal QwikPad

SKU:
QT8202
Rating:
(0)
Q&A:
(0)
Super Universal QwikPad
Magnifying glass
Hover image to zoom
$530.59 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Note: includes hardware for Generac/Honeywell, Kohler RES/RCA, Cummins, and Briggs & Stratton Generators


QwikPad for Generators is a lightweight, easy-to-install generator pad that meets wind loading requirements up to 180 mph. Includes corrosion-resistant stainless steel mounting hardware specific to the mounted generator model.


Features

  • Corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad, and a unique gelling agent that. Once water is added, forms a solidus gel adding weight to the pad.
  • Lightweight until filled (46lbs unfilled and 330lbs after)
  • Easy to install
  • High-Durability
  • UV Resistant
  • Made From Recycled Plastics
  • 1-person install capability
  • Exceeds Miami-Dade hurricane requirements
  • 50 lbs heavier than competitor's concrete pads
  • Provides 5" of clearance above adjoining grade
  • Generator Pad
  • 56" x 38"
  • Ultimate Pressure 66.2
  • Reusable
  • Black
  • For use with: Generac/Honeywell Generators

Specs

–
Product Type:

Pad

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy