Apply to be a TradeMaster!
Main product image of Qwikpad for Briggs and Stratton Generator 17/20 kW Steel Enclosure
Magnifying glass
Hover image to zoom

Qwikpad for Briggs and Stratton Generator 17/20 kW Steel Enclosure

SKU:
QT8210
Rating:
(1)
Q&A:
(0)
Qwikpad for Briggs and Stratton Generator 17/20 kW Steel Enclosure
Magnifying glass
Hover image to zoom
$656.45 each
In Stock
In Stock
Get 2 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
56" x 38"

Description

–
QwikPad for Generators is a lightweight, easy-to-install generator pad that meets wind loading requirements up to 180 mph. Includes corrosion-resistant stainless steel mounting hardware specific to the mounted generator model. 1-person install capability, exceeds Miami-Dade hurricane requirements, 50 lbs heavier than competitor’s concrete pads, provides 5" of clearance above adjoining grade.

Specs

–
Product Type:

Pad

Size:

56" x 38"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

This is a strong well made pad, easy to install

The pad is well made and easy to position for one person on their own without the need for heavy lifting gear. Leveling on your generator base is important to do well before installing. If you use the optional ground anchor screw, as I did for greater wind resistance, you will likely need to use a percussion torque wrench, to apply the simultaneous turning force & downwards pressure for the ground anchor to penetrate rocky (schist/shale) soil. A manual bar and socket wrench could not apply enough downwards force at the same time as turning the anchor screw. In less rocky soil a manual bar might be enough. Recheck your pad level after you are done, mine had moved a bit, so your readjust the base then retighten the anchor screw. I used some caulk to seal the center plastic plug that sits over the anchor point before placing the generator onto the QwikPad. There was a slight camber on the pad which was flattened out with the center screw being installed, helping the pad to be level for the generator. The brass anchor points in the QwikPad, lined up well with the mounting holes in the Briggs & Stratton Steel 20kW generator (model #040587) but I did need to slightly file down the heavy duty plastic molding around the tops of the threaded anchor points, so the supplied screws could thread correctly. That and a very slight filing of one generator skirt metal eyelet, through which one screw threaded. The fourth eyelet was a fraction off, so a couple of millimeters of filing did the trick. The issue could have been on the generator skirt having been deformed slightly. There was no way to tell if the pad mounting screw position or generator skirt were off their measurements. It really wasn't a big problem. The skirt of the generator sits tight and flat upon the pad to avoid water penetration, with a flared flange. Overall this appears to be a good pad, time will tell.
Aly
Saylorsburg, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy