Apply to be a TradeMaster!
Main product image of Qwikpad for Briggs and Stratton Generator 20 kW Aluminum Enclosure
Magnifying glass
Hover image to zoom

Qwikpad for Briggs and Stratton Generator 20 kW Aluminum Enclosure

SKU:
QT8220
Rating:
(1)
Q&A:
(0)
Qwikpad for Briggs and Stratton Generator 20 kW Aluminum Enclosure
Magnifying glass
Hover image to zoom
$602.01 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
QwikPad for Generators is a lightweight, easy-to-install generator pad that meets wind loading requirements up to 180 mph. Includes corrosion-resistant stainless steel mounting hardware specific to the mounted generator model.

Features
  • Corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad, and a unique gelling agent that. Once water is added, forms a solidus gel adding weight to the pad.
  • For use with: Briggs & Stratton aluminum enclosure generators
  • Lightweight until filled (46lbs unfilled and 330lbs after)
  • Easy to install
  • High-Durability
  • UV Resistant
  • Made From Recycled Plastics
  • 1-person install capability
  • Exceeds Miami-Dade hurricane requirements
  • 50 lbs heavier than competitor’s concrete pads
  • Provides 5" of clearance above adjoining grade
  • Generator Pad
  • 56" x 38"
  • Ultimate Pressure 66.2
  • Reusable
  • Black

Specs

–
Product Type:

Pad

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product and customer support

I purchased this product for my generator because it's hurricane rated and installs quickly. I forgot to remove the hardware from the center of the pad before placing the generator, so I called the manufacturer to see what my options might be. They confirmed the model number and sent the hardware via UPS ground for no extra fee. Very impressed with the product and the company.
PapiOcho
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy