Apply to be a TradeMaster!
Main product image of Qwikpad for Generac/Honeywell Generator 9-26 kW
Magnifying glass
Hover image to zoom

Qwikpad for Generac/Honeywell Generator 9-26 kW

SKU:
QT8230
Rating:
(3)
Q&A:
(0)
Qwikpad for Generac/Honeywell Generator 9-26 kW
Magnifying glass
Hover image to zoom
$676.36 each
In Stock
In Stock
Get 25 Thu, Nov 19 - Mon, Nov 23

Lift Gate

–
This product weighs 45 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
QwikPad for Generators is a lightweight, easy-to-install generator pad that meets wind loading requirements up to 180 mph. Includes corrosion-resistant stainless steel mounting hardware specific to the mounted generator model.

This Qwikpad works with Generac 9-26kW as well as Honeywell 16-22kW generators.

Features
  • Corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad, and a unique gelling agent that. Once water is added, forms a solidus gel adding weight to the pad.
  • For use with: Generac generators
  • Lightweight until filled (46lbs unfilled and 330lbs after)
  • Easy to install
  • High-Durability
  • UV Resistant
  • Made From Recycled Plastics
  • 1-person install capability
  • Exceeds Miami-Dade hurricane requirements
  • 50 lbs heavier than competitor’s concrete pads
  • Provides 5" of clearance above adjoining grade
  • Generator Pad
  • 56" x 38"
  • Ultimate Pressure 66.2
  • Reusable
  • Black

Specs

–
Product Type:

Pad
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
You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Product was as advertised

Easy delivery coordination, good fit with generator
Steve
Rockford Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tell all your friends these things are great!!

All you have to do is make a flat level spot. Set this down and you're all set. Rain or shine, snow or no. No waiting for cement to cure. I am going to use these for all of our generator installs from now on. Shipping is usually only a few days at the most.
That Generator Guy
San Bernardino Mountains
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pad but packaging needs to be improved.

First of all, I haven't installed this pad as of yet, but I'm sure it will be an excellent pad to support my Generac 22 kW generator, so I'm very happy with the pad itself. My only complaint is that it was supposed to come with anchor screws, but they apparently were lost during shipment. I called the manufacturer (I thought I might have missed where they were stored on the pad), and was advised that this happens frequently as they are stored in the center cavity of the pad, and the pad is shipped without external packaging. The manufacturer sent them immediately, and I had them within a few days.
RockSteam
Greencastle, IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?