Apply to be a TradeMaster!
Main product image of GeniSys 7565 120V Advanced Oil Burner Control, 7585U
Magnifying glass
Hover image to zoom

GeniSys 7565 120V Advanced Oil Burner Control, 7585U

SKU:
7585U
Rating:
(0)
Q&A:
(0)
GeniSys 7565 120V Advanced Oil Burner Control, 7585U
Magnifying glass
Hover image to zoom
$159.15 each
In Stock
In Stock
Get 1 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Voltage
120v

Description

–

Note: LICENSED CONTRACTOR REQUIRED

This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


The Beckett GeniSys 7565 Advanced Oil Burner Control is a 120 VAC primary safety control for residential and light commercial oil burners used in boiler, furnace, and water heater applications. 


Product Features:

  • Last 50 cycles and last 15 faults history
  • Compatible with burners running #2 fuel oil, up to 100% biodiesel, and up to 100% renewable diesel
  • Separate inputs for combustion air and blocked vent
  • Enhanced diagnostics and programming through the myTechnician app
  • Configurable for interrupted or intermittent ignition operation
  • Configurable timings for valve-on delay (or "pre-purge") and motor-off delay (or "post-purge")
  • Eight status lights provide hands-free understanding of burner operation
  • Pump prime mode for technicians
  • Extra terminal for compatibility with smart thermostats
  • Auto-configures valve-on delay timing for a solenoid valve upon detection

Specs

–
Type:

Boiler Control

Fuel Type:

Oil

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy