Shop Resideo Sale
Main product image of 100 Watt Temporary LED Work Light, 5000K, TEMP-100-850
Magnifying glass
Hover image to zoom

100 Watt Temporary LED Work Light, 5000K, TEMP-100-850

SKU:
TEMP-100-850
Rating:
(0)
Q&A:
(0)
100 Watt Temporary LED Work Light, 5000K, TEMP-100-850
Magnifying glass
Hover image to zoom
$149.23 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100W Watts
Product Highlight: Voltage
120v

Description

–
  • Impact resistant, can handle demanding construction site environments
  • Omni-directional light distribution
  • Lightweight design with high output
  • IP64 Water and Dust resistant
  • 6kV surge protection built in
  • 5 Year No Compromise Warranty
  • Request a Lighting Layout

Specs

–
Lumens:

12000

Product Type:

Temporary Lighting

CCT (Kelvin):

5000K

Wattage:

100W

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy