Apply to be a TradeMaster!
Main product image of 2-1/2" Insulated EMT Compression Connector, 2960
Magnifying glass
Hover image to zoom

2-1/2" Insulated EMT Compression Connector, 2960

Brand:
RACO
SKU:
2960
Rating:
(0)
Q&A:
(0)
2-1/2" Insulated EMT Compression Connector, 2960
Magnifying glass
Hover image to zoom
$47.80 each
Backorder
Backorder
Get it Fri, Oct 16 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Zinc
Product Highlight: Size
2-1/2"

Description

Bond EMT conduit to a box or enclosure with RACO compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.



  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Insulated
  • cULus
  • Available in trade sizes of 1/2" through 4"

Specs

Product Type:

Connector

Size:

2-1/2"

Material:

Zinc