Apply to be a TradeMaster!
Main product image of 1-1/4" Iron 90° Non-Insulated Liquid-Tight Connector, 3425
Magnifying glass
Hover image to zoom

1-1/4" Iron 90° Non-Insulated Liquid-Tight Connector, 3425

Brand:
RACO
SKU:
3425
Rating:
(0)
Q&A:
(0)
1-1/4" Iron 90° Non-Insulated Liquid-Tight Connector, 3425
Magnifying glass
Hover image to zoom
$75.55 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Malleable Iron
Product Highlight: Size
1-1/4"

Description

–

Positviely bond conduit to a box or enslosure with RACO liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.



  • Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit
  • Zinc-electroplated for added corrosion protection
  • Noninsulated
  • Innovative split gland-ring assures a perfect seal, preventing pullouts
  • Available in trade sizes 3/8" through 4"
  • Sealing washer and heavy-duty locknut included
  • All components are reusable

Specs

–
Size:

1-1/4"

Material:

Steel

Malleable Iron

Product Type:

Elbow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy