Apply to be a TradeMaster!
Main product image of 1-1/2" Iron 90° Non-Insulated Liquid-Tight Connector, 3426
Magnifying glass
Hover image to zoom

1-1/2" Iron 90° Non-Insulated Liquid-Tight Connector, 3426

Brand:
RACO
SKU:
3426
Rating:
(0)
Q&A:
(0)
1-1/2" Iron 90° Non-Insulated Liquid-Tight Connector, 3426
Magnifying glass
Hover image to zoom
$88.37 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Malleable Iron, Steel
Product Highlight: Size
1-1/2"

Description

  • Patented split gland-ring is designed to slip onto the conduit quickly and to grip the jacket of the conduit, speeding installation, assuring a perfect seal and preventing pullouts
  • RACO liquidtight connectors may be easily disassembled and reused after years of service
  • Sealing washer (included) provides a liquidtight seal when terminating the connector in a threadless opening
  • Heavy duty locknut included with every RACO liquidtight connector assures continuity of ground
  • All steel/iron components are zinc electroplated for added corrosion protection
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
  • 3/8" to 1" Steel, 1-1/4" to 4" Malleable Iron bodies and nuts
  • Additional sizes available

Specs

Product Type:

Elbow

Material:

Malleable Iron

Steel

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy