Apply to be a TradeMaster!
Main product image of 1-1/4" Iron 45° Non-Insulated Liquid-Tight Connector, 3445
Magnifying glass
Hover image to zoom

1-1/4" Iron 45° Non-Insulated Liquid-Tight Connector, 3445

Brand:
RACO
SKU:
3445
Rating:
(0)
Q&A:
(0)
1-1/4" Iron 45° Non-Insulated Liquid-Tight Connector, 3445
Magnifying glass
Hover image to zoom
$70.15 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–

Positviely bond conduit to a box or enslosure with RACO liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.



  • Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit
  • Zinc-electroplated for added corrosion protection
  • Noninsulated
  • Innovative split gland-ring assures a perfect seal, preventing pullouts
  • Available in trade sizes 3/8" through 4"
  • Sealing washer and heavy-duty locknut included
  • All components are reusable

Specs

–
Product Type:

Connector

Size:

1-1/4"