Apply to be a TradeMaster!
Main product image of 2-Gang Rugged Weatherproof Outlet Cover, 5045-0
Magnifying glass
Hover image to zoom

2-Gang Rugged Weatherproof Outlet Cover, 5045-0

Brand:
RACO
SKU:
5045-0
Rating:
(0)
Q&A:
(0)
2-Gang Rugged Weatherproof Outlet Cover, 5045-0
Magnifying glass
Hover image to zoom
$53.99 each
In Stock
In Stock
Get 12 Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast

Description

–

2-Gang RAYNTITE Weatherproof Cover, Two GFCI, Gray. Features rugged die cast aluminum construction with state-of-the-art powder coat finish for maximum weatherability and scratch resistance. Self closing lids assure weatherproof protection when the receptacle is not in use. Padlockable with 1/4" diameter hole. May be mounted to box or device. Includes installation hardware, gasket, and multilingual instructions.



  • Rugged die cast aluminum construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Padlockable, 1/4" diameter hole
  • May be mounted to box or device
  • Installation hardware, gasket, and multilingual instructions are included
  • 2 GFCI
  • Vertical mount

Specs

–
Material:

Zinc Die Cast

Product Type:

Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy