Apply to be a TradeMaster!
Main product image of Plenum Rated Primary Pan Sensor w/ Time Delay
Magnifying glass
Hover image to zoom

Plenum Rated Primary Pan Sensor w/ Time Delay

SKU:
AG-3175E
Rating:
(0)
Q&A:
(0)
Plenum Rated Primary Pan Sensor w/ Time Delay
Magnifying glass
Hover image to zoom
$54.26 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The AquaGuard AG-3175E Primary Pan Sensor with Time Delay provides all the same features and benefits of our AquaGuard AG-3150E with the addition of Plenum Rated Probe and Sensor Wiring. The AquaGuard AG-3175E is a high-amperage, solid state sensor with time delay, which contains no moving parts that could become clogged like competitors? condensate float sensors. The primary pan auxiliary drain probe sensor and the bonus secondary pan sensor?s low profile design make any installation quick and easy for total condensate management - TWO SENSORS FOR THE PRICE OF ONE. In addition, the AquaGuard AG-3175E?s water resistant design and dependable, rugged construction makes it completely submersible and cost effective.

Product Features
  • Patent Pending Smart Sensor Technology with Time Delay
  • Redesigned Probe Sensor for Increased Reliability
  • Bonus Secondary Sensor with Water Detection LED Light ? Two Sensors for the Price of One
  • 6 Feet of Both Plenum Rated Probe & Sensor Wire
  • 5 Amp, 24 Volts AC Solid State Sensor with Water Detection LED Light
  • Switch Can Be Normally Open or Normally Closed
  • Normally Open 4th Wire for Optional External Alarm, Digital Controller or Energy Management Systems
  • Compact Waterproof Design
  • US Patents and Patents Pending
  • UL 508 Approved

Specs

–
Wire Size:

6'

Voltage:

24V

Product Type:

Switch

Time Delay:

60 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy