Apply to be a TradeMaster!
Main product image of Plenum Rated Micro Pan Sensor w/ Secondary Sensor
Magnifying glass
Hover image to zoom

Plenum Rated Micro Pan Sensor w/ Secondary Sensor

SKU:
AG-3180E
Rating:
(4)
Q&A:
(0)
Plenum Rated Micro Pan Sensor w/ Secondary Sensor
Magnifying glass
Hover image to zoom
$52.17 each
In Stock
In Stock
Get 125 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
5 Amps
Product Highlight: Position
Normally Open, Normally Closed

Description

–
The AquaGuard AG-3180E is a high-amperage, solid state sensor with time delay, which contains no moving parts that could become clogged like competitors' float sensors. The primary pan micro sensor and the bonus secondary pan sensor's low profile design make any installation quick and easy for total condensate management in any tight commercial or residential space. In addition, the AquaGuard AG-3180E's water resistant design and dependable, rugged construction makes it completely submersible and cost effective, two sensors for the price of one. The AG-3180E also provides contractors with the flexibility to meet International Building Code requirements and meet or exceed multiple municipality codes being enforced in many states today. For additional features, the AquaGuard AG-3180E can be combined with our AG-9100 External Audible & Visual Remote Alarm, which can be conveniently located over 250 feet away from the condensate overflow switch.

Features:
  • Micro Pan Sensor Plus Bonus Secondary Sensor
  • Perfect Solution for Commercial or Self-Contained Package Units, Metal/Plastic Secondary Drain
  • Pans & Primary Pan with Time Delay
  • Meets International Building Codes & Primary Pan Code Requirements
  • Time Delay: Up to 60 Seconds On
  • Bonus Secondary Sensor with Water Detection LED Light
  • Easy Installation
  • 6 Feet of Both Plenum Rated Probe and Sensor Wire
  • 5 Amp, 24 Volts AC Solid State Sensor with Patent Pending Smart Sensor Technology
  • Switch Can Be Normally Open or Normally Closed
  • Normally Open 4th Wire for Optional External Alarm, Digital Controller or Energy Management Systems
  • Compact Waterproof Design
  • US Patents and Patents Pending UL 508 Approved
  • Specs

    –
    Wire Size:

    6'

    Voltage:

    24V

    Product Type:

    Switch

    Time Delay:

    60 Seconds

    Amperage:

    5

    Position:

    Normally Open

    Normally Closed

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4 out of 4 reviews
    75% would recommend this product
    4
    out of 4 Reviews
    75% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    25%
    3 star
    0%
    2 star
    25%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Works to meet code

    Supplyhouse.com had these in stock and shipped out quickly.
    Manager
    Fort Worth, TX
    7 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Shorting out

    I had two of these short the fuse on customers circuit boards. There wasn't any water in the emergency drain pan. left the customer in the heat of summer.
    HVAC Tech
    Houston,Texas
    2 years ago
    Was this review helpful to you?

    Came through when the Vendor could not

    This item was a warranty item--needed to finish units with defective parts. Thanks for actually stocking items--as it would seem that the vendor has no parts to help. Appreciated.
    JH
    Fort Worth, Texas
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This is the product I use to meet code requirements.

    This is the 7th one I have installed with our HVAC systems. Glad to know Supply House is stocking them. Always great value and really good service!
    Mike
    Richmond VA
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy