Apply to be a TradeMaster!
Main product image of 1/2" to 1" MegaPress End Prep Tool
Magnifying glass
Hover image to zoom

1/2" to 1" MegaPress End Prep Tool

Brand:
RIDGID
SKU:
37993
Rating:
(2)
Q&A:
(0)
1/2" to 1" MegaPress End Prep Tool
Magnifying glass
Hover image to zoom
$246.34 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" to 1"

Description

–

RIDGID, 1/2" to 1" MegaPress End Prep Tool

Specs

–
Capacity:

1/2" to 1" Pipe

Size:

1/2" to 1"

Application:

Hydronic

Product Type:

Press Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" MegaPressG 90° Elbow
SKU: 25206
Viega

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I Would Buy Again If I Need To

If The Abrasive Strip Is Good It Will Pill The Paint Right Off The Pipe. Preps End Of Pipe Well.
Stevo
Hartly
3 years ago
Was this review helpful to you?

Value Is Yet To Be Determined

When You Buy This You Will Also Need To Order 38003 Velcro Backed Abrasive Strips. That Supplyhouse Doesn't Have In Their Inventory As Of Yet. Once I Get The Abrasive Strips I May Have A Better View Of It. Not Impressed Yet.
Ken Kempker
Ft. Madison Ia
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy