Apply to be a TradeMaster!
Main product image of K-1500SP-A Sectional Machine (120V)
Magnifying glass
Hover image to zoom
K-1500SP-A Sectional Machine (120V)
Magnifying glass
Hover image to zoom
$5,791.10 each
Backorder
Backorder
Get it Fri, Nov 6 - Wed, Dec 9

Lift Gate

–
This product weighs 326 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
600 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–
The finest all-around sewer and drain cleaning machine. One man can easily clean the heaviest blockages - indoors or out. Low-profile "B" frame design will fit most crawl spaces. Loads and unloads from truck easily. Upright "A" frame features cable carrier storage during transport, ideal for in-house applications.

Product Features
  • Unique, easy-to-use, instant-acting cable clutch maximizes operator control: Pull handle down and cable spins at 600 RPM Release handle, cable stops instantly.
  • Wheels to the job site - sets up fast, cleans up fast.
  • Equipped to run, easy to handle, 15' (4.6 m) sections of 1-1/4" (32 mm) cable to clean 3" (75 mm) to 10" (250 mm) lines to 300' (91 m).
  • Easy clutch jaw change-out adapts K-1500 to run 15' (4.6 m) sections of 7/8" (22 mm) cable through 2" (50 mm) to 4" (110 mm) lines up to 175' (53 m).
  • Equipped with full 1 HP (1700W - EU) motor and heavy-duty rotary switch.
  • 10" solid ball bearing wheels.
  • Low profile frame design will fit most crawl spaces
  • Includes A-1 RIDGID drain cleaning mitt and operators manual
  • Approved by CSA to CSA and UL Standards (115V/230V)
Product Includes
  • K-1500SP-A 120V Machine with A-1 Operator's Mitt and A-12 Pin Key
  • Plus: A-34-12 Rear Guide Hose
  • A-34-12 Rear Guide Hose, 150' (45.7)
  • Ten Sections of C-11, 1 1/4" (32 mm)Cable
  • Three A-8 Cable Carriers
  • A-3 Tool Box
  • Eight-Piece 1 1/4" (32 mm) Tool Package

Specs

–
Product Type:

Sectional Machine

Voltage:

120v

RPM:

600

Includes:

Hose

Pin Key

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy