Apply to be a TradeMaster!
H-1215, 150' x 1/2" OD Jet Hose with MNPT Fittings for KJ-1350, KJ-1750, and KJ-2200 Water Jetters

H-1215, 150' x 1/2" OD Jet Hose with MNPT Fittings for KJ-1350, KJ-1750, and KJ-2200 Water Jetters

Brand:
RIDGID
SKU:
49487
Rating:
(0)
Q&A:
(0)
H-1215, 150' x 1/2" OD Jet Hose with MNPT Fittings for KJ-1350, KJ-1750, and KJ-2200 Water Jetters
$541.77 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
1/4"
Product Highlight: OD
1/2"
Product Highlight: Used With
KJ-1750, KJ-2200, KJ-1350

Description

–
H-1215 1/2" x 150' Jet Hose

Specifications:
  • Fitting: 1/4" Male NPT Thread
  • Hose ID: 1/4"
  • Hose OD: 1/2"
  • Length: 150' (46 m)
  • For use with RIDGID Water Jetter Models: KJ-1350, KJ-1750, and KJ-2200

Specs

–
Hose Length:

150'

Product Type:

Hose

ID:

1/4"

OD:

1/2"

Used With:

KJ-1750

KJ-2200

KJ-1350

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy