Apply to be a TradeMaster!
HL-1 3/16" Flexible Trap Leader For 1/8" & 3/16" Hoses

HL-1 3/16" Flexible Trap Leader For 1/8" & 3/16" Hoses

Brand:
RIDGID
SKU:
50002-RIDGID
Rating:
(0)
Q&A:
(0)
HL-1 3/16" Flexible Trap Leader For 1/8" & 3/16" Hoses
$42.94 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Thread Type
Male, Female Thread Type

Description

–
Product Features:
  • Female NPT Thread (in.): 1/8"
  • Male NPT Thread (in.): 1/8"
  • For 1/8" & 3/16" Hoses
  • Model: HL-1

Specs

–
Product Type:

Accessory

Size:

3/16"

Thread Type:

Male

Female

Thread Size:

1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy