Apply to be a TradeMaster!
Main product image of K-3800 Drum Machine, C-31 3/8" x 50' Cable, T-202 Bulb Auger, T-205 “C” Cutter, T-211 Spade Cutter, A-13 Pin Key, Gloves
Magnifying glass
Hover image to zoom

K-3800 Drum Machine, C-31 3/8" x 50' Cable, T-202 Bulb Auger, T-205 “C” Cutter, T-211 Spade Cutter, A-13 Pin Key, Gloves

Brand:
RIDGID
SKU:
53112
Rating:
(0)
Q&A:
(0)
K-3800 Drum Machine, C-31 3/8" x 50' Cable, T-202 Bulb Auger, T-205 “C” Cutter, T-211 Spade Cutter, A-13 Pin Key, Gloves
Magnifying glass
Hover image to zoom
$2,229.57
$2,079.57 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 65 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

The K-3800 Drum Machine is a powerful, easy to transport, versatile machine for cleaning indoor drains. For 3/4" (20 mm) to 4" (110 mm) Drain Lines. Rugged, corrosion-resistant molded cable drum won't dent or rust. The drum tilt adjusts for proper cable feed angle. Inner-drum guards against cable flip-over inside the drum. Powerful 1/10 HP universal motor spins cable at 240 RPM. When cable hits blockage, motor gears down automatically to deliver more power and enhance operator control.


Product Features

  • A powerful, easy to transport, versatile machine for cleaning indoor drains. Requires minimal set-up to clean sink lines, floor drains and roof vents.
  • Rugged, corrosion-resistant molded cable drum won't dent or rust. The drum tilt adjusts for proper cable feed angle. Inner-drum guards against cable flip-over inside the drum.
  • Cable drum quick-release and built-in hand-holds allow easy cable change and transport.
  • Maximum drum capacity is 100' (30,5 m) of 3/8" (10 mm) or 90' (27 m) of 1/2" (12 mm) continuous length cable
  • 3/8"(10 mm) cable best for 1-1/2" (40 mm) to 3" (75 mm) lines up to 100' (30,5 m)
  • 1/2" (12 mm) cable best for 2" (50 mm) to 4" (110 mm) lines up to 90' (27 m)
  • Optional sink drum holds up to 50' (15 m) of 5/16 (8 mm) or 1/4 (6 mm) cable
  • Ideal for cleaning through 3/4" (20 mm) to 1-1/2" (40 mm) sink traps
  • Powerful 1/10 HP universal motor spins cable at 240 RPM. When cable hits blockage, motor gears down automatically to deliver more power and enhance operator control.
  • Tools connect to cable in seconds.
  • Heavy-duty AUTOFEED system.
  • Includes RIDGID leather drain cleaning gloves and operator's manual.

Includes:

  • C-31 3/8" x 50' Cable
  • T-202 Bulb Auger
  • T-205 "C" Cutter
  • T-211 Spade Cutter
  • A-13 Pin Key
  • Pair of Gloves

Specs

–
Cable Length:

50'

Drain Size:

3/4"- 4"

Product Type:

Drum Machine

Cable Diameter:

3/8"

Includes:

Cable

Bulb Auger

Cutter Set

Pin Key

Gloves

Weight (lbs):

65 lbs

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

T-260 4-Piece Tool Set for K-400 and K-3800 Drum Machines (for 3/8" Cable)
SKU: 49002-RIDGID
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy