Apply to be a TradeMaster!
Main product image of K-3800 Drum Machine, C-45 1/2" x 75' Cable, T-102 Funnel Auger, T-142 Knife Blade Cutter, T-107 Spade Cutter, A-12 Pin Key, Gloves
Magnifying glass
Hover image to zoom

K-3800 Drum Machine, C-45 1/2" x 75' Cable, T-102 Funnel Auger, T-142 Knife Blade Cutter, T-107 Spade Cutter, A-12 Pin Key, Gloves

Brand:
RIDGID
SKU:
53122
Rating:
(0)
Q&A:
(0)
K-3800 Drum Machine, C-45 1/2" x 75' Cable, T-102 Funnel Auger, T-142 Knife Blade Cutter, T-107 Spade Cutter, A-12 Pin Key, Gloves
Magnifying glass
Hover image to zoom
$2,340.46 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

The K-3800 Drum Machine is a powerful, easy to transport, versatile machine for cleaning indoor drains. For 3/4" (20 mm) to 4" (110 mm) Drain Lines. Rugged, corrosion-resistant molded cable drum won't dent or rust. The drum tilt adjusts for proper cable feed angle. Inner-drum guards against cable flip-over inside the drum. Powerful 1/10 HP universal motor spins cable at 240 RPM. When cable hits blockage, motor gears down automatically to deliver more power and enhance operator control.


Product Features

  • A powerful, easy to transport, versatile machine for cleaning indoor drains. Requires minimal set-up to clean sink lines, floor drains and roof vents.
  • Rugged, corrosion-resistant molded cable drum won't dent or rust. The drum tilt adjusts for proper cable feed angle. Inner-drum guards against cable flip-over inside the drum.
  • Cable drum quick-release and built-in hand-holds allow easy cable change and transport.
  • Maximum drum capacity is 100' (30,5 m) of 3/8" (10 mm) or 90' (27 m) of 1/2" (12 mm) continuous length cable
  • 3/8"(10 mm) cable best for 1-1/2" (40 mm) to 3" (75 mm) lines up to 100' (30,5 m)
  • 1/2" (12 mm) cable best for 2" (50 mm) to 4" (110 mm) lines up to 90' (27 m)
  • Optional sink drum holds up to 50' (15 m) of 5/16 (8 mm) or 1/4 (6 mm) cable
  • Ideal for cleaning through 3/4" (20 mm) to 1-1/2" (40 mm) sink traps
  • Powerful 1/10 HP universal motor spins cable at 240 RPM. When cable hits blockage, motor gears down automatically to deliver more power and enhance operator control.
  • Tools connect to cable in seconds.
  • Heavy-duty AUTOFEED system.
  • Includes RIDGID leather drain cleaning gloves and operator's manual.

Includes:

  • C-45 3/8" x 50' Cable
  • T-202 Bulb Auger
  • T-205 "C" Cutter
  • T-211 Spade Cutter
  • A-13 Pin Key
  • Pair of Gloves

Specs

–
Cable Length:

75'

Drain Size:

3/4"- 4"

Product Type:

Drum Machine

Cable Diameter:

1/2"

Includes:

Bulb Auger

Cable

Pin Key

Cutter Set

Gloves

Weight (lbs):

83 lbs

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy