Apply to be a TradeMaster!
Main product image of 2-Chain Knocker for K9-102 FlexShaft Machine, 2" Pipe Capacity
Magnifying glass
Hover image to zoom

2-Chain Knocker for K9-102 FlexShaft Machine, 2" Pipe Capacity

Brand:
RIDGID
SKU:
64298
Rating:
(1)
Q&A:
(0)
2-Chain Knocker for K9-102 FlexShaft Machine, 2" Pipe Capacity
Magnifying glass
Hover image to zoom
$51.98 each
In Stock
In Stock
Get 3 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
K9-102

Description

–
Features:
  • Used to break up blockages and clean pipe walls

Specs

–
Type:

Chain Knocker

Used With:

K9-102

Capacity:

2"
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Money maker

K9 12 is a money maker. 70% of my calls are typically handled this 2 or the 1 1/2 * inch chain knocker. A little learning time but using it while running water is the key along with a good drill clutch. Not only clears the block but cleans thie pipe as well. 2 inch is need for most showers. I get in and out with out having to bring a bunch of equipment in.
Poop cleaner
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?