Apply to be a TradeMaster!
Main product image of K-5208 Sectional Machine & Essentials Kit, (7) C-11 Cables, (2) Cable Drums, Toolbox w/ Cutters, 115v
Magnifying glass
Hover image to zoom

K-5208 Sectional Machine & Essentials Kit, (7) C-11 Cables, (2) Cable Drums, Toolbox w/ Cutters, 115v

Brand:
RIDGID
SKU:
67398
Rating:
(0)
Q&A:
(0)
K-5208 Sectional Machine & Essentials Kit, (7) C-11 Cables, (2) Cable Drums, Toolbox w/ Cutters, 115v
Magnifying glass
Hover image to zoom
$5,106.64
$4,806.64 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 270 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Horse Power
3/4 HP
Product Highlight: RPM
700 RPM

Description

–
The RIDGID K-5208 is the most powerful and compact sectional drain cleaner on the market. Power meets portability as this machine is 35% lighter and 71% smaller than previous RIDGID sectional drain cleaners. Clear 2 inch to 8 inch (50 - 200 mm) drain lines faster and cleaner with the K-5208. Combine with the K-5208 Transport Cart to create an all-in-one mobile work station.

Features:
  • TThe most powerful and compact sectional drain cleaner on the market.
  • Tool-less clutch can quickly adjust to accommodate 7/8" (22 mm) cable up to 175' (53 m) or 1 " (32 mm) cable up to 200' (61 mm).
  • Efficient in-field clutch serviceability to minimize down time when maintenance is needed.
  • Innovative fluid management for a cleaner work environment.
  • Square steel tubing for enhanced strength and durability.
  • Quick-dump cord management for a quicker start-up.
  • Sectional cable carrier improves loading and unloading cables while delivering a cleaner solution.
  • Trident Cable Decoupler speeds up the process of disconnecting cables.

Specs

–
Cable Length:

15'

Product Type:

Sectional Machine

Horse Power:

3/4

RPM:

700

Cable Diameter:

7/8"

1-1/4"

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy