Shop Resideo Sale
Main product image of Seesnake CSx Via System Standard & Mini Mount
Magnifying glass
Hover image to zoom

Seesnake CSx Via System Standard & Mini Mount

Brand:
RIDGID
SKU:
68568
Rating:
(0)
Q&A:
(0)
Seesnake CSx Via System Standard & Mini Mount
Magnifying glass
Hover image to zoom
$343.89 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Used With
SeeSnake Standard Camera, SeeSnake Mini Camera

Description

–

The Standard & Mini CSx Via Mount converts any SeeSnake Standard or Mini Inspection reel to a Wi-Fi reel, when paired with the CSx Via Wi-Fi control device. Once securely mounted to the steel frame, the CSx Via locks in providing a flexible, bring-your-own-screen solution to stream, capture, and share superior inspection images, when using an iOS, Android, or Windows device. The CSx Via utilizes the free HQx Live app to remotely control the camera functions and features, such as the distance counter and the sonde. CSx Via is also compatible with TruSense SeeSnake systems and will enable TruSense features in the app.


Features:

  • Allows End User to use the CSx Via on their Standard or Mini Inspection Reels
  • Backwards compatible with all Standard and Mini reels
  • Durable, sturdy construction mounts directly to reel steel frame
  • RAM tablet mount compatible - 1" RAM ball included, tablet mount not included

Specs

–
Product Type:

Mount

Used With:

SeeSnake Standard Camera

SeeSnake Mini Camera

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy