Apply to be a TradeMaster!
Main product image of SeeSnake microDrain APX Inspection Camera with TruSense Technology
Magnifying glass
Hover image to zoom

SeeSnake microDrain APX Inspection Camera with TruSense Technology

Brand:
RIDGID
SKU:
70023
Rating:
(0)
Q&A:
(0)
SeeSnake microDrain APX Inspection Camera with TruSense Technology
Magnifying glass
Hover image to zoom
$4,134.02 each
In Stock
In Stock
Get 3 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

The RIDGID SeeSnake microDRAIN APX with TruSense is the ideal pipe inspection camera for small pipes and conduits with tight turns. The advanced, high-flexbility push cable and a small-radius camera design allows inspection through small-diameter pipes, p-traps, and small-radius ends that other inspection systems often cannot inspect. It offers enhanced camera functionality including TruSense technology and auto-image rotation for bright, clear in-pipe images and on-screen camera angle and image orientation feedback. The microDRAIN APX includes a kickstand for use with the CSx Via and offers enhanced stability.


Features:

  • Flexibility - High-flex push cable navigates tight turns and small diameter pipes - pass multiple 90 bends in most 1.5" (40 mm) drain lines.
  • Enhanced Camera Functionality - APX camera reels offer TruSense technology with an HDR image sensor for superior in-pipe viewing and on-camera TiltSense inclinometer.
  • Auto-Image Flip - Rotates camera image without any moving parts.
  • Portability - Lightweight and compact design is one-half the size of popular inspection systems, easily stowed in a truck and carried onto the jobsite.
  • Stability - Built-in kickstand for improved ergonomics can be used upright, at a 45 degree angle for improved leverage on four feet to provide clearance for use with CSx Via.
  • Durability - Hardened stainless steel camera head and spring assembly is durable and reliable for a long service life.
  • Visibility - Camera heads feature long-lasting high-efficiency LEDs that deliver better in-pipe visibility and higher color accuracy.
  • Traceability - Integrated 512 Hz sonde allows for easy line tracing and locating.
  • Versatility - Works with all SeeSnake monitors, including CSx Via Wi-Fi Hub, or the CA-350 inspection camera (CA-350 adapter sold separately).

Specifications

  • Camera Diameter: 22 mm
  • Camera Type: Auto-Image Flip
  • Resolution: 640 x 480 pixels
  • Line Capacity: 1 1/4" to 3" (32 mm to 75 mm)
  • Push Cable Length: 65 ft (20 m)
  • Push Cable Diameter: 0.33" (8.3 mm)
  • Cable Flexibility: High Flex
  • Push Cable Minimum Bend Radius: .75" (19.1 mm)
  • Sonde: 512Hz, Integrated
  • Weight: 11.6 lbs (5.25 kg)
  • Length: 13.3 in (337 mm)
  • Width: 8.8 in (224 mm)
  • Height: 16.2 in (411 mm)
  • Drum Diameter: 12 in (305 mm)

Specs

–
Cable Length:

65'

Product Type:

Camera

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy