Apply to be a TradeMaster!
Main product image of 1"-2" NPT High Speed, Right Hand, PVC Pipe Threader Die
Magnifying glass
Hover image to zoom

1"-2" NPT High Speed, Right Hand, PVC Pipe Threader Die

Brand:
RIDGID
SKU:
70750
Rating:
(0)
Q&A:
(0)
1"-2" NPT High Speed, Right Hand, PVC Pipe Threader Die
Magnifying glass
Hover image to zoom
$303.45 each
Backorder
Backorder
Get it Wed, Oct 21 - Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
High Speed Steel
Product Highlight: Size
1" to 2"

Description

1"-2" NPT High Speed, Right Hand, Pipe Threader Die for PVC

Threader Compatibility: Ridgid 504A,711,713,811A,815A,816,817, 842

Specs

Product Type:

Threader Die

Material:

High Speed Steel

Size:

1" to 2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy