Apply to be a TradeMaster!
Main product image of K-4310 FXP 3/4" Drum Machine w/ (2) FXP Battery-8.0 Ah & Charger
Magnifying glass
Hover image to zoom

K-4310 FXP 3/4" Drum Machine w/ (2) FXP Battery-8.0 Ah & Charger

Brand:
RIDGID
SKU:
73048
Rating:
(0)
Q&A:
(0)
K-4310 FXP 3/4" Drum Machine w/ (2) FXP Battery-8.0 Ah & Charger
Magnifying glass
Hover image to zoom
$6,179.11 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 145.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Warranty
Lifetime Warranty

Description

–
The RIDGID K-4310 FXP Drum Machine is RIDGID's most powerful drum machine, delivering best-in-class performance. Powered by the FXP Technology Platform, this battery-powered tool provides cordless freedom and powerful performance. Cable Counter gives real-time feedback measuring cable distance in 3" to 10" lines on residential and commercial jobs, making this a valuable addition to your truck.

Product Features
  • Performance - RIDGID's most powerful drum machines features a Brushless DC motor spins up to 230 RPM allowing you to tackle tough jobs with less maintenance
  • Power - FXP Battery provides cordless freedom and powerful performance
  • Cable Counter - Measures cable distance in the drain line
  • Quick Change Drum - Toolless setup and easy transport
  • AUTOFEED - Advance and retrieve cable up to 28' (8.5 m) per minute with zero tools required for setup
  • Design - Compact cart with telescoping handle, front and rear holds, and stair climbers
  • Connected - Create shareable job insights and manage your tool history data with the RIDGID Link app
  • Cable - Compatible with 5/8" & 3/4" RIDGID Drum Machine Cables. Sold separately.
Includes
  • 73003 - K-4310 FXP 3/4" Drum Machine
  • 70798 - FXP Battery Charger - North America
  • 68623 - Bag, Drain Cleaning Bag Only
  • 59230 - 3/8" Cable Pin Key
  • 70032 - PVC Drain Cleaning Gloves
  • 92485 - P-Trap Cutter, 3" (75 mm)
  • 92495 - Spade Cutter, 1 3/4" (45 mm)
  • 92505 - Sawtooth Cutter, 3" (75 mm)
  • 92510 - Double Cutter, 2" (50 mm)
  • 92520 - Double Cutter, 3" (75 mm)
  • 92830 - 4" Double Cutter (Blade Only)
  • 92855 - 6" Double Cutter (Blade Only)
  • 70793 (Qty-2)

Specs

–
Size:

3/4"

Product Type:

Drum Machine

Includes:

Tool Box

Cutter Set

Batteries Included:

2

Charger:

Yes

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

A-12 1/2" Cable Pin Key for Sectional and Drum Machines
SKU: 59225
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy