Apply to be a TradeMaster!
Main product image of Pipe Patch Starter System - 3” x 32” Repair
Magnifying glass
Hover image to zoom

Pipe Patch Starter System - 3” x 32” Repair

Brand:
RIDGID
SKU:
74663
Rating:
(0)
Q&A:
(0)
Pipe Patch Starter System - 3” x 32” Repair
Magnifying glass
Hover image to zoom
$3,907.34 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The RIDGID Pipe Patch Starter System includes the basic equipment needed to start trenchless point repairs. Pipe patching is a new, incremental revenue stream for those already participating in drain cleaning and sewer inspections. Pipe patching surpasses ASTM F1216 requirements for structural integrity while also providing a fast ROI, short learning curve, and a less invasive process when compared to other pipe repair methods such as digging. Patching, while a great stand-alone business, is a great way to begin learning how to enter the CIPP or trenchless market. Simply Clean, Inspect, and Patch!

Features:
  • Trenchless Point Repair Solution - Pipe Patching is a 2" to 6" pipe repair process with low cost of entry and high return on investment combined with an easy to learn process.
  • Versatile System - Includes Packer, Air Push Rods & necessary components that accomodate p-traps, bends, transitions & straight sections of damaged pipe.
  • Pre-Measured Fiberglass Patch Kits - Thoughtfully designed Patch Kits enable quick and efficient repairs with all required consumables and components packaged together for one-time use. Patch Kits are sold seperately from Starter Systems.
  • New Service Offering - Comprehensive system includes the equipment necessary to begin a Pipe Patching business. Perfectly compliments businesses already participating in drain cleaning and sewer inspections. Reliable, Long-Lasting Repair - Durable, fibgerglass patch is rated for small sections of damaged pipe and meets
  • ASTM F1216 requirements; cured patches are rated up to 50 year life expectancy range under normal conditions.
  • Less Invasive & Disruptive - Minimal customer impact to landscaping, fauna & business productivity when compared to digging and full relining.
  • Professional Service & Support - Knowledgeable industry experts and world class service to assist entry into new market with incremental revenue.
  • Professional Carry Bag - Save yourself time by carrying multiple Packers, Air Push Rods & Accessories in a single trip.
Includes
  • 74748 - Pipe Patch Packer - 3" Pipe x 43" Length
  • 74783 - Pipe Patch Air Regulator
  • 74823 - Pipe Patch Pull Rope - 250' Length
  • 74728 - Pipe Patch Containment Kit for 3" Packer
  • 74773 - Pipe Patch Air Push Rod - 5' Length
  • 74853 - Pipe Patch Carry Bag
  • 74818 - Pipe Patch Standard to Lockable Air Adapter
  • 74828 - Pipe Patch 100' Air Hose - Fittings Included
  • 74873 - Pipe Patch Quick Links (Qty-2)

Specs

–
Product Type:

Pipe Patch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy