Apply to be a TradeMaster!
Main product image of Pipe Patch Kit - 2" Pipe x 32" Repair
Magnifying glass
Hover image to zoom
Pipe Patch Kit - 2" Pipe x 32" Repair
Magnifying glass
Hover image to zoom
$264.10 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The RIDGID Pipe Patch Kits enable quick and efficient trenchless point repairs with all required consumables and components packaged together for one-time use. Patch Kits make inventory management easier on your business while ensuring you have all components needed when showing up to a job. Fiberglass patch meets ASTM F1216 requirements and cured patches have a life expectancy range of up to 50 years under normal conditions. RIDGID Pipe Patch Kits are designed for 2", 3", 3-4", and 4-6" Packers and at lengths for 32", 3', and 6' repairs.

Features:
  • Pre-Measured Fiberglass Patch Kits - Thoughtfully designed Pipe Patch Kits enable quick and efficient repairs with all required consumables and components packaged together for one-time use.
  • Reliable, Long-Lasting Repair - Durable, fibgerglass liner is rated for small sections of damaged pipe and meets ASTM F1216 requirements; cured patches are rated up to 50 year life expectancy range under normal conditions.
  • Organic Mineral Resin - Two part silicate resins come pre-measured in clearly labeled bottles including Part A waterglass activater/hardener and Part B base resin. Simply mix Part A into Part B and shake to begin the wet out and curing processes.
  • Work & Resin Set Times - Up to 15 minutes of work time and minimum of 90 minutes of resin set time at 65° Fahrenheit.
  • User-Friendly Process - Patch Tape & Elastic Bands adhere packer sleeve to the Packer while preventing it from being dislodged during transport through the pipe. Elastic Bands do not break during inflation, allowing you to deflate and adjust Packer location if needed.
  • Cleanup & Protection - Table covering & packer sleeves protect workspace and Packer from resin and environmental hazards such as scale and other debris.
  • Less Invasive & Disruptive - Minimal customer impact to landscaping, fauna & business productivity when compared to digging and full relining.
  • Extensive Offering - Pipe Patch Kits designed for 2", 3", 3-4", and 4-6" Packers and at lengths for 32", 3', and 6' repairs.
Includes
  • 74878 - Pipe Patch Resin Only - 32" Patch
  • 74868 - Pipe Patch Tape
  • Gloves
  • Elastic Bands
  • Table Covering
  • Packer Sleeve
  • 32" Fiberglass Patch

Specs

–
Product Type:

Pipe Patch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy