Apply to be a TradeMaster!
Main product image of Pipe Patch Packer - 3-4" Pipe x 7' Length
Magnifying glass
Hover image to zoom

Pipe Patch Packer - 3-4" Pipe x 7' Length

Brand:
RIDGID
SKU:
74758-RIDGID
Rating:
(0)
Q&A:
(0)
Pipe Patch Packer - 3-4" Pipe x 7' Length
Magnifying glass
Hover image to zoom
$2,771.59 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The RIDGID Pipe Patch Packers are made of flexible, durable silicone-coated rubber and can be used in multiple pipe configurations. RIDGID Packers are designed to be used in straight pipe, 90 degree bends, p-traps and transitions meaning you can tackle a number of pipe configurations with a single tool. Depending on your environment, Air Push Rods or Pull Rope can be used to move the Packer to the patch location. All Packers have an integrated fiberglass push rod giving you better ridgity while navigating the pipe without sacrificing flexibility. Packers inflate from the center outwards - thus, pushing excess water away from the patch location. RIDGID offers Packers for 2", 3", 3-4" & 4-6" pipe and at lengths for 32", 3' or 6' repairs. Optional accessories like the Ball and Spring Leader Guide can provide further assistance navigating through pipes.

Features:
  • Versatile - Flexible Packer can navigate and set patches in straight sections, bends, p-traps, and transitions.
  • Multiple Packer Positioning Methods - Packer can be pushed or pulled to patch location using RIDGID Pipe Patch Air Push Rods or Pull Rope.
  • Durable - Silicone-coated rubber design can be used on over 100 patches when properly maintained.
  • Easy Navigation - Integrated fiberglass push rod provides rigidity to help navigate Packer down the line.
  • Inflation - Packers inflate from the center outwards - thus, pushing excess water away from the patch location.
  • Synchronized Rotation - Connection method allows Packer to be rotated by Air Push Rods making it easier to push through tight bends and transitions.
  • Repairable - Packers can be fully repaired or rebuilt.
  • Included Components - Packers include "D" Rings for Pull Rope attachment and Ball Guides for easier pipe navigation.
  • Adaptable - Ball & Spring Leaders Guides, purchased seperately, assist with pipe navigation.
  • Extensive Offering - Packers come in 43", 4', and 7' lengths for 32", 3', and 6' repairs, respectively.
Includes
  • Packer
  • 74803 - Pipe Patch 2" Ball Guide for 3-4" & 4-6" Packers
  • 74848 - Pipe Patch "D" Ring for 3-4" & 4-6" Packers
  • 74808 - Pipe Patch Flexible Adapter - 3-4" Packers
  • 74838 - Pipe Patch 1/4" Steinco F/F Lockable Coupling

Specs

–
Product Type:

Pipe Patch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy