Apply to be a TradeMaster!
Main product image of 1/4" x 30' K9-12 FlexShaft Cable Assembly
Magnifying glass
Hover image to zoom

1/4" x 30' K9-12 FlexShaft Cable Assembly

Brand:
RIDGID
SKU:
76183
Rating:
(0)
Q&A:
(0)
1/4" x 30' K9-12 FlexShaft Cable Assembly
Magnifying glass
Hover image to zoom
$209.16 each
In Stock
In Stock
Get 8 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The RIDGID K9-12 is the most compact version of the FlexShaft Drain Cleaning Machines. The fully enclosed housing contains 30' (9.1 m) of FlexShaft cable, encapsulated in nylon sheath for less mess and easy cleanup. The lightweight, portable design is perfect for 1 1/4" - 2" (32 to 50 mm) pipes.FlexShaft cable is spun by attaching your cordless drill to the input shaft on the housing. As the cable spins, the chain knocker attached will expand to provide wall-to-wall pipe cleaning.Fast setup and cleanup, quick cleaning, and cordless convenience allow you to restore your pipes to full flow capacity as efficiently as possible. The RIDGID K9-12 is an ideal entry-level machine for clearing Light Residential Blockages.


Features:

  • Wall-To-Wall Clean - Chain knocker fully expands inside the pipe reaching wall-to-wall, clears the blockage and restores the pipe to full flow capacity.
  • Less Mess & Quick Clean Up - FlexShaft cable is fully enclosed in a flexible yet durable nylon-sheath and fully enclosed in housing for less mess and quick clean up.
  • Intuitive Use & Ergonomic Design - Powered by any standard 1800-2500 RPM cordless drill
  • Cable Protection System - Built-in clutch design extends cable life to maximize uptime
  • Lightweight System - Less than 10lb (4.5 kg) unit is a clear first choice to tackle slow or blocked drains.
  • Versatile Storage and Use - Robust design enables machine to be stored vertically and also allows drill to be positioned in multiple orientations during use.
  • Adaptable Accessories - Compatible with plain chains, carbide chains, penetrating heads, brushes and more
  • Application - Ideal for Light Residential Blockages.

Specs

–
Cable Length:

30'

Product Type:

Drain Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy