Apply to be a TradeMaster!
Main product image of K9-204+ FlexShaft Drain Cleaning Machine for 2"-4" Pipes w/ 5/16" x 70' Cable & Kit
Magnifying glass
Hover image to zoom

K9-204+ FlexShaft Drain Cleaning Machine for 2"-4" Pipes w/ 5/16" x 70' Cable & Kit

Brand:
RIDGID
SKU:
76198
Rating:
(2)
Q&A:
(1)
K9-204+ FlexShaft Drain Cleaning Machine for 2"-4" Pipes w/ 5/16" x 70' Cable & Kit
Magnifying glass
Hover image to zoom
$2,089.58 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

The RIDGID K9-204+ FlexhShaft machine specializes in larger lines commonly found on commercial jobs. The K9-204+ can be used on 2" - 4" (50 - 100 mm) pipe and includes 70' (21,3 m) of 5/16" (8 mm) cable enclosed in the durable, nylon sheath. A full range of chain knockers and accessories are available. This upgraded version has latches around the perimeter to provide easy access to the inside of the machine, an improved cable clamp for increased cable protection, and on-board hex-key storage.



Product Features:

  • Increased Productivity - faster setup and cleanup, quick cleaning, cordless convenience, and easy to transport
  • Wall-To-Wall-Clean - chain knocker fully expands inside the pipe reaching wall-to-wall, clears the blockage and restores the pipe to full flow capacity
  • Simultaneous Camera Use - inspect pipe while cleaning it out
  • Fully Enclosed System - FlexShaft cable is fully enclosed in a flexible yet durable nylon-sheath and fully enclosed in housing for less mess and quick clean up
  • Adaptable Accessories - Compatible with plain chains, carbide chains, penetrating heads, brushes and more

Specs

–
Cable Length:

70'

Product Type:

FlexShaft Machine

Drain Size:

2" - 4"

Cable Diameter:

5/16"

Includes:

Cable

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It ok

I purchased this machine because of it weight I can carry it down stairs by my self. It does work, but it can take the place and rational steel line snake. And this unit is over priced.
Klyons20
Inkster Michigan
2 years ago
Was this review helpful to you?

Great product

I'ts very aggressive chain great for cast scale..much lighter than a Msl machine can pin point heavy areas w camera behind knocker...can also push by rotted areas with out spinning ...best attribute is able to get crawl m houses w no bulkheads...
Kehd
Boston
2 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this come with 2 plain chains? I not, can you give me a quote for the 2 plain chains? Thank you.

Asked by Brad 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Hi Brad. This K9-204 kit (SKU: 76198) includes a 2" chain knocker and a 4" chain knocker. There are additional chain knockers listed as accessories for this. Page 2 of this Ridgid literature is a great resource for this, here is a link if you're interested: https://cdn2.ridgid.com/resources/media?key=d5d4abc4-9751-47c9-b52c-4eb07ede3f26&languageCode=en&type=document .

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy