Apply to be a TradeMaster!
Main product image of SR-24LE Seektech Line Locator w/ Bluetooth & GPS
Magnifying glass
Hover image to zoom

SR-24LE Seektech Line Locator w/ Bluetooth & GPS

Brand:
RIDGID
SKU:
76813
Rating:
(0)
Q&A:
(0)
SR-24LE Seektech Line Locator w/ Bluetooth & GPS
Magnifying glass
Hover image to zoom
$4,573.54 each
In Stock
In Stock
Get 1 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The RIDGID SR-24LE is a precision utility locating instrument with GPS and Bluetooth Low Energy technology for easy integration with external data capture devices. The SR-24LE's intuitive mapping display shows the utility's estimated position, direction and depth, while audio cues guide the operator over the utility.
The omnidirectional antenna array captures the complete signal field, making it easy to acquire the signal and trace its path for greater speed and accuracy as the gradient antenna pair provides left/right guidance for centering over the signal. Already equipped with a SeekTech 18V Battery Adapter, this locator is ready to power with a RIDGID 18V Lithium Ion battery (not included) for long-lasting power in the field.

Features
  • Bluetooth Compatibility - Bluetooth Low Energy technology streams data to smartphones, tablets or high-precision GPS instruments.
  • Integrated Battery Adaptor - Equipped with a SeekTech Battery Adaptor for your RIDGID 18V
  • Lithium Ion battery (battery purchased separately).
  • Delineation - Intuitive mapping display shows concealed utilities estimated position, direction, and depth.
  • Omnidirectional Antennas - Capture the complete signal for greater speed and accuracy.
  • Built-In GPS - Track location coordinates for mapping and GIS applications.
  • Wireless Streaming - Transmit real-time line location coordinates using RIDGIDtrax App.
  • Increased confidence - Audio and visual warnings alert signal field distortion.
  • Portability - Foldable mast for easy transport and storage.
Specifications
  • Programmable Line & Sonde Frequencies: Any from 10Hz to 35kHz
  • Default Active Line Trace Frequencies: 128Hz, 1kHz, 8kHz, 33kHz
  • Passive Power Frequencies: 50Hz, 60Hz
  • Passive Frequency Ranges: <4kHz, 4kHz - 15kHz, 15kHz - 30kHz
  • Programmable Line Trace Frequencies: Up to 35kHz
  • Sonde Frequencies: 16Hz, 512Hz, 33kHz
  • Wireless Technology: Bluetooth Class 1 Low Energy
  • Wireless Range: 1093 yds (1000 m)
  • GPS Average Accuracy: Less than 8.2 ft (2.5 m)
  • Weight (without batteries): 3.3 lb (1.5 kg)
  • Length: 11.2" (28.4 cm)
  • Width: 4.3" (10.9 cm)
  • Height: 31" (79 cm)
  • Battery Type: 18V Advanced Lithiu, Battery
  • Operating Temperature: -4F to 122F (-20C to 50C)
  • Storage Temperature: -4F to 140F (-20C to 60C)

Specs

–
Product Type:

Locator

Includes:

Bluetooth

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy