Apply to be a TradeMaster!
Main product image of K-46 Cordless SinkSnake w/ 5/16" x 25' IC Cable, 18V 2.5Ah Battery & Charger
Magnifying glass
Hover image to zoom

K-46 Cordless SinkSnake w/ 5/16" x 25' IC Cable, 18V 2.5Ah Battery & Charger

Brand:
RIDGID
SKU:
78053
Rating:
(0)
Q&A:
(0)
K-46 Cordless SinkSnake w/ 5/16" x 25' IC Cable, 18V 2.5Ah Battery & Charger
Magnifying glass
Hover image to zoom
$689.24 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
560 RPM
Product Highlight: Voltage
18v

Description

–

The RIDGID_ K-46 Cordless SinkSnake_ clears tough blockages in 3/4" to 3" lines such as sinks, tubs, showers, and urinals. Powered by the RIDGID 18V Advanced Lithium Battery Platform, it provides cordless freedom for professional daily use. Designed with ergonomics and versatility at its core, the K-46 features an integrated, multi-position kickstand for support, a 360-degree rotatable AUTOFEED_ that advances and retrieves the cable in forward and reverse rotations, an enclosed rotating drum, and compatibility with different cable sizes and cable tools for unmatched convenience.

  • Ergonomic: Integrated, multi-position kickstand alleviates the weight of the tool in common work environments, such as under cramped sinks and in tubs for improved comfort to reduce user fatigue
  • Versatility: Equipped with the 5/16" x 25' Inner Core Cable but compatible with 1/4" & 3/8" cable diameters up to 50 ft in length, as well as multiple cable tools such as dropheads, spades and c-cutter augers
  • Power: Features a Brushless DC motor that clears tough blockages in 3/4" to 3" lines such as sinks, tubs, showers and urinals
  • AUTOFEED_: 360-degree rotatable AUTOFEED_ advances and retrieves the cable in forward and reverse cable rotations for improved pipe navigation such as tight bends and p-traps
  • Design: Fully enclosed rotating drum protects plumbing fixtures from accidental damage
  • Precision: Cable Lock feature improves handling when manually working the blockage
  • Optimal Visibility: Top-mounted LED light illuminates dark work areas such as underneath sink vanities

Specs

–
Includes:

Cable

RPM:

560

Product Type:

Drum Machine

Drain Size:

3/4"- 2-1/2"

Cable Length:

25'

Cable Diameter:

5/16"

Voltage:

18v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy