Shop Resideo Sale
Main product image of KM-1004 FlexShaft Milling Machine for 2" to 4" Pipes w/ 5/16" x 80' Cable and Kit
Magnifying glass
Hover image to zoom

KM-1004 FlexShaft Milling Machine for 2" to 4" Pipes w/ 5/16" x 80' Cable and Kit

Brand:
RIDGID
SKU:
79773
Rating:
(0)
Q&A:
(0)
KM-1004 FlexShaft Milling Machine for 2" to 4" Pipes w/ 5/16" x 80' Cable and Kit
Magnifying glass
Hover image to zoom
$6,088.09
$5,788.09 each
Out of Stock
Out of Stock
Get it Wed, Nov 25 - Mon, Dec 7

Lift Gate

–
This product weighs 71.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

Overview:

The KM-1004 Milling Machine takes the FlexShaft line of drain cleaning machines into a new space. With hybrid-power capability, you have cordless freedom with corded dependability. The machine comes with 24m (80') of 8mm (5/16") DeadCore cable for use in 50-100mm (2" to 4") pipes. The machine is also capable of accepting 1/4" cable for 1-1/4" to 2" pipes. The auto-adjusting I-Clutch recognizes what cable is installed and adjusts the clutch setting accordingly to protect your cable. Equipped with a brushless motor for maximum power and longevity, cable counting for superior precision, and a telescoping handle with wheels for ease of transportation.

Features & Benefits:

  • Cordless Freedom with Corded Dependability - Powered by 18V RIDGID battery or dedicated power cord
  • Cable Versatility - Ability to swap between 6mm (1/4") and 8mm (5/16") cables
  • Brushless Motor with I-Clutch Technology - Protection against cable breakage in high torque settings
  • Cable Counting Functionality - Cable distance and speed control on advanced digital display
  • 2-Hand Operation - Foot pedal activation switch for ease of use
  • Connected Tool - Create shareable job insights, maintenance reminders, and tool history with the RIDGID Link app

Specifications: 

  • Drain Capacity (Nominal): 1.25-4"
  • Cable Length: 24m (80')
  • Cable Diameter: 8mm (5/16")
  • Area Application: House drains, laterals, main lines, commercial lines
  • Type of Blockage: Build ups, grease, soft blockages, light roots, heavy buildup, scale
  • Power Source: Hybrid: RIDGID 18V Battery or Dedicated Power Cord for Electrical Outlet

Includes: 

  • 5/16" x 80' DeadCoreTM Cable with Repair Coupling
  • 2" HD Carbide Chain Knocker
  • 4" HD Carbide Chain Knocker
  • FlexShaft Lubricant
  • 3MM Hex Key
  • 4MM Hex Key
  • RIDGID Tool Bag
  • 12" Sheath Stock
  • 2" Sheath Spacer
  • 4" Sheath Spacer
  • 2 18V 5Ah Batteries
  • 18V Charger, Manual Pack

Specs

–
Includes:

Cable

Cable Diameter:

5/16"

Drain Size:

1-1/4"- 4"

Product Type:

FlexShaft Machine

Warranty:

Lifetime

Cable Length:

80'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy