Apply to be a TradeMaster!
Main product image of K-1500SP-B Sectional Machine w/ A-1 Drain Cleaning Mitt, A-12 Pin Key Plus,C-14 3 Carrier Cable Combo Kit
Magnifying glass
Hover image to zoom

K-1500SP-B Sectional Machine w/ A-1 Drain Cleaning Mitt, A-12 Pin Key Plus,C-14 3 Carrier Cable Combo Kit

Brand:
RIDGID
SKU:
91027
Rating:
(0)
Q&A:
(0)
K-1500SP-B Sectional Machine w/ A-1 Drain Cleaning Mitt, A-12 Pin Key Plus,C-14 3 Carrier Cable Combo Kit
Magnifying glass
Hover image to zoom
$5,997.56 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 297 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Horse Power
1 HP
Product Highlight: RPM
200 RPM

Description

–
The finest all-around sewer and drain cleaning machine. One man can easily clean the heaviest blockages - indoors or out. Low-profile "B" frame design will fit most crawl spaces. Loads and unloads from truck easily. Upright "A" frame features cable carrier storage during transport, ideal for in-house applications.

Features:
  • The finest all-around sewer and drain cleaning machine. One man can easily clean the heaviest blockages - indoors or out. High-speed cleaning gets the job done faster and better.
  • Unique, easy-to-use, instant-acting cable clutch maximizes operator control: Pull handle down and cable spins at 600 RPM Release handle, cable stops instantly.
  • Wheels to the job site - sets up fast, cleans up fast
  • Equipped to run, easy to handle, 15' (4.6 m) sections of 1-1/4" (32 mm) cable to clean 3" (75 mm) to 10" (250 mm) lines to 300' (91 m).
  • Easy clutch jaw change-out adapts K-1500 to run 15' (4.6 m) sections of 7/8" (22 mm) cable through 2" (50 mm) to 4" (110 mm) lines up to 175' (53 m).
  • Equipped with full 1 HP (1700W - EU) motor and heavy-duty rotary switch.
  • 10" solid ball bearing wheels.
  • Low profile frame design will fit most crawl spaces
  • Includes A-1 RIDGID drain cleaning mitt and operators manual
  • Approved by CSA to CSA and UL Standards (115V/230V)
.

Specs

–
Cable Length:

15'

Product Type:

Sectional Machine

Cable Diameter:

3/4"

5/8"

Horse Power:

1

RPM:

200

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy