Apply to be a TradeMaster!
Main product image of 1" FNPT DV Series Electric Valve (24 VAC)
Magnifying glass
Hover image to zoom

1" FNPT DV Series Electric Valve (24 VAC)

Brand:
Rain Bird
SKU:
100DV
Rating:
(0)
Q&A:
(0)
1" FNPT DV Series Electric Valve (24 VAC)
Magnifying glass
Hover image to zoom
$19.18 each
In Stock
In Stock
Get 52 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–

Rain Bird manufactures only the highest quality valves. Use DV/DVF series valves in locations where the use of a separate pressure vacuum breaker (PVB) or a double-check valve is required by city codes to protect against back flow. Check your local city codes to determine what type of valves are required.


Product Features:

  • 1 in. (26/34) standard in-line configuration
  • Double-filtered pilot-flow design for maximum reliability
  • Balanced-pressure diaphragm for long life
  • External bleed to manually flush system of dirt and debris during installation and system start-up
  • Internal bleed for spray-free manual operation
  • Energy-efficient, low-power encapsulated solenoid with captured plunger and 90-mesh (200 micron) solenoid filter
  • * Solenoid handle is not included *

Specs

–
Application:

Irrigation

Product Type:

Sprinkler Head

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy