Apply to be a TradeMaster!
Filter menu expanded

Filters

17 items
Reset

SORT

Product Availability
–

Show In Stock Only (16)

Brand
–

Champion (4)
Hunter (2)
Irritrol (5)
Rain Bird (4)
Watts (2)

Connection Type
–

FNPT (4)
FNPT x FNPT (2)
MNPT x Barb (1)
MNPT x Insert (1)
MNPT x MNPT (1)

Price Range
–

$15 to $20 (5)
$20 to $25 (2)
$25 to $30 (1)
$40 to $45 (1)
$50 to $60 (2)
$60 to $70 (2)
$70 to $80 (1)
$80 to $90 (1)
$100 to $200 (2)

Irrigation Sprinkler Control Valves

Help Face
Need a little help?
17 items
Grid
List
Compare
Product Image of 1" FNPT PVC Globe Valve w/ Threaded Bonnet
$16.99 each
In Stock
Get 44 by Tue, Nov 24
In Stock
Get 44 by Tue, Nov 24
Compare
Product Image of PGV Plastic Globe Valve without Flow Control (1" FNPT)
$20.99 each
In Stock
Get 105 by Tue, Nov 24
In Stock
Get 105 by Tue, Nov 24
Compare
Product Image of 1-1/2" FNPT PVC Globe Valve w/ Flow Control
$68.23 each
In Stock
Get 27 by Tue, Nov 24
In Stock
Get 27 by Tue, Nov 24
Compare
Product Image of 1" FNPT PVC Globe Valve
1" FNPT PVC Globe Valve
SKU: 205T
Irritrol
SKU: 205T
Brand: Irritrol
(2)
$16.87 each
In Stock
Get 47 by Wed, Nov 25
In Stock
Get 47 by Wed, Nov 25
Compare
Product Image of 1" FNPT DV Series Electric Valve (24 VAC)
$19.18 each
In Stock
Get 52 by Tue, Nov 24
In Stock
Get 52 by Tue, Nov 24
Compare
Product Image of 1" MNPT x Barb PVC Globe Valve w/ Threaded Bonnet
$16.99 each
In Stock
Get 15 by Tue, Nov 24
In Stock
Get 15 by Tue, Nov 24
Compare
Product Image of 3/4" 750 Series Bronze Heavy Duty Float Valve
3/4" 750 Series Bronze Heavy Duty Float Valve
SKU: 0780007
Watts
SKU: 0780007
Brand: Watts
(1)
$84.44 each
In Stock
Get 14 by Tue, Nov 24
In Stock
Get 14 by Tue, Nov 24
Compare
Product Image of PGV Plastic Globe Valve without Flow Control (1" MNPT Inlet x Poly Insert Barb Outlet)
$20.99 each
In Stock
Get 13 by Tue, Nov 24
In Stock
Get 13 by Tue, Nov 24
Compare
Product Image of 1" Boxed Classic Auto Actuator
1" Boxed Classic Auto Actuator
SKU: CL-100-B
Champion
SKU: CL-100-B
Brand: Champion
$72.26 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 2" FNPT PVC Globe Valve w/ Flow Control
$110.35 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of WiFi Module for Rain Bird ESP-TM2, ESP-ME3 and TRU Series Controllers
$108.09 each
In Stock
Get 2 by Fri, Nov 27
In Stock
Get 2 by Fri, Nov 27
Compare
Product Image of 3/4" Boxed Classic Auto Actuator
3/4" Boxed Classic Auto Actuator
SKU: CL-075-B
Champion
SKU: CL-075-B
Brand: Champion
$68.53 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of 1/4" OD Heavy Duty Brass Threaded FLT Stem, 1/4" NPT x 12" Length
$44.49 each
In Stock
Get 4 by Wed, Nov 25
In Stock
Get 4 by Wed, Nov 25
Compare
Product Image of 1" MNPT x Barb DV Series Electric Valve (24 VAC)
$19.99 each
In Stock
Get 20 by Tue, Nov 24
In Stock
Get 20 by Tue, Nov 24
Compare
Product Image of 3/4" Compact Auto Actuator
3/4" Compact Auto Actuator
SKU: AA-075
Champion
SKU: AA-075
Brand: Champion
(1)
$59.89 each
In Stock
Get 10 by Tue, Nov 24
In Stock
Get 10 by Tue, Nov 24
Compare
Product Image of 3/4" Boxed Compact Auto Actuator
3/4" Boxed Compact Auto Actuator
SKU: AB-075-B
Champion
SKU: AB-075-B
Brand: Champion
$59.99 each
In Stock
Get 12 by Tue, Nov 24
In Stock
Get 12 by Tue, Nov 24
Compare
Product Image of Wired Rain Sensor w/ Bracket
Wired Rain Sensor w/ Bracket
SKU: RSDBEX
Rain Bird
SKU: RSDBEX
Brand: Rain Bird
$25.89 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Resources
FAQs, Manuals & Videos
Articles
More About Irrigation Sprinkler Control Valves

Irrigation sprinkler control valves are the electrically or manually operated valves that turn water flow on and off to individual zones of a lawn or landscape irrigation system. Each zone in a typical residential or commercial sprinkler layout runs through its own valve, which lets a controller run zones in sequence rather than pressurizing the whole system at once, keeping water pressure and flow within what the pipe and heads in that zone can handle. Most residential systems use solenoid-actuated valves wired back to an automatic controller, while smaller or simpler setups sometimes use manual valves operated by hand at the valve box. Diaphragm-style valves are the most common design in irrigation because they close reliably even at the lower pressures typical of residential water service, and they're easy to service in the field since the internals can usually be accessed without removing the valve body from the pipe. For contractors, matching valve size and flow rating to the zone's head count and pipe size is one of the more common troubleshooting points on callbacks for weak or uneven coverage.

Subcategories

  • Electric Solenoid Valves: These use a solenoid coil wired to an irrigation controller to open and close the valve automatically on a schedule. Most residential and commercial automatic systems use this style almost exclusively. Voltage is typically 24V AC to match standard irrigation controllers and transformers. A manual bleed screw on most models allows the valve to be opened by hand for testing without energizing the solenoid.
  • Manual Valves: Manual valves are opened and closed by hand, either with a wheel handle or a key, and don't require any wiring or controller. They're common on simple systems, temporary irrigation setups, or as a master shutoff ahead of a bank of automatic zone valves. Because there's no solenoid or electrical component, there's less to fail over time. Contractors also use them as isolation valves for servicing automatic valves downstream.
  • Anti-Siphon Valves: Anti-siphon valves combine a control valve with a built-in vacuum breaker, so the valve itself protects the potable water supply without a separate backflow device. Local plumbing codes often require this protection at the point where an irrigation system connects to the household water line. Because the anti-siphon body must sit above the highest sprinkler head in the zone it serves, these are typically installed above ground rather than in a buried valve box.
  • Jar-Top and Globe Valves: These describe the body shape and internal mechanism rather than a separate control method, with globe-style valves offering a straight-through flow path that reduces pressure loss compared to angle-body designs. Jar-top valves have a removable top section that gives easy access to the diaphragm and solenoid for cleaning or replacement in the field. Both styles are common across residential and commercial irrigation brands.
  • Buying Guide

    Start by matching valve size to the zone's flow rate rather than just the pipe size, since an irrigation sprinkler control valve rated below the total GPM of the heads on that zone will restrict flow and cause weak coverage at the far end of the run.

    Confirm the voltage and wiring type match the existing or planned controller. Nearly all residential automatic valves use 24V AC solenoids, but it's still worth double-checking against the controller's specifications before ordering a batch for a multi-zone job.

    Check local code requirements for backflow protection at the point of connection. In many jurisdictions, an anti-siphon valve satisfies this requirement at the first valve in the system, which can save the cost of a separate backflow device on smaller residential jobs.

    For valve bodies, a globe-style design generally offers lower pressure loss than an angle body, which matters more on longer zone runs or systems already running close to their pressure limits.

    Finally, favor valves with a manual bleed feature for field testing. Being able to open a valve by hand without energizing the solenoid makes troubleshooting a suspected clogged head or broken lateral line much faster on a service call.

    Frequently Asked Questions

    What size irrigation valve do I need for a given zone?

    Valve size should be based on the total flow rate of all the heads on that zone, not just the pipe diameter. A common approach is to add up the rated GPM of every head in the zone and select a valve whose rated flow range comfortably covers that total without excessive pressure loss.

    Do all irrigation valves need an anti-siphon feature?

    Not necessarily, but local plumbing code usually requires backflow protection somewhere at the point where the irrigation system connects to the potable water supply. An anti-siphon valve at that first connection point can satisfy this requirement without a separate backflow device, though some jurisdictions still require a dedicated backflow assembly regardless of valve type.

    Can a manual valve be converted to an automatic one later?

    In most cases, yes, since many manual and automatic valves share the same body style and just differ in the bonnet assembly. A technician can often swap the manual bonnet for a solenoid-equipped one without replacing the whole valve, though it's worth confirming compatibility with the specific brand and model first.

    Why does one zone have weaker coverage than the others?

    Weak coverage on a single zone is often traced back to a valve sized too small for that zone's flow demand, a partially closed isolation valve upstream, or a clogged filter screen inside the valve itself. Opening the manual bleed screw to test flow directly at the valve is usually the fastest way to narrow down whether the problem is at the valve or further out in the zone piping.

    How do I know if a valve's diaphragm needs replacing instead of the whole valve?

    If a valve won't fully close, won't open, or leaks water at the bonnet, the diaphragm is often the cause rather than the entire valve body. Most jar-top and similar serviceable designs allow the top to be removed and the diaphragm inspected or replaced in place, which is usually faster and cheaper than replacing the full valve.

Didn't find what you're looking for? 
Let us know
.