Apply to be a TradeMaster!
Main product image of 12' Variable Adjustable Arc 0-Degree to 360-Degree Spray Nozzle (Orange)
Magnifying glass
Hover image to zoom

12' Variable Adjustable Arc 0-Degree to 360-Degree Spray Nozzle (Orange)

Brand:
Rain Bird
SKU:
12VAN
Rating:
(0)
Q&A:
(0)
12' Variable Adjustable Arc 0-Degree to 360-Degree Spray Nozzle (Orange)
Magnifying glass
Hover image to zoom
$0.99 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–

Rain Bird VAN Nozzles can be adjusted to the exact pattern of your lawn, ensuring your landscape will be precisely watered, so you don't need to worry about it. They are ideal for odd shaped corners and smaller grassy areas around sidewalks and driveways; they can also be used for watering flowerbeds or shrubs.


Product Features:

  • 12 ft. variable arc spray nozzle
  • Easy arc adjustment from 0 to 360
  • The textured base and collar are easy to grip, even when wet
  • A physical left edge indicator makes it easier to feel the fixed left edge
  • No special tools required; a small twist of the center collar increases or decreases arc setting
  • Stainless steel adjustment screw to adjust flow and radius
  • "Captured" screw slot prevents screwdriver slippage during adjustment
  • Ideal for watering odd-shaped areas
  • Blue filter screen (.02" x .02") (shipped with nozzles) maintains precise radius adjustment and prevents clogging
  • Matched precipitation rates with Rain Bird MPR nozzles
  • Fits all Rain Bird sprinklers and shrub adapters

Specs

–
Arc:

0°-360°

Application:

Irrigation

Product Type:

Sprinkler Head

Radius:

12'

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy