Apply to be a TradeMaster!
Main product image of WiFi Module for Rain Bird ESP-TM2, ESP-ME3 and TRU Series Controllers
Magnifying glass
Hover image to zoom

WiFi Module for Rain Bird ESP-TM2, ESP-ME3 and TRU Series Controllers

Brand:
Rain Bird
SKU:
LNK2
Rating:
(0)
Q&A:
(0)
WiFi Module for Rain Bird ESP-TM2, ESP-ME3 and TRU Series Controllers
Magnifying glass
Hover image to zoom
$108.09 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

LNK2 WiFi Module - Upgrade to Smart Control


Features & Benefits:

  • Smart and Responsible - Your yard receives only the water it needs while saving up to 50% in water. Simply plug the LNK2 WiFi Module  and start managing your irrigation  from anywhere, anytime from your mobile device!
  • LNK2 WiFi is compatible with Rain Bird ESP-TM2, ESP-RZXe, ESP-ME3, and ESP-ME controllers manufactured after November 2, 2016.
  • Compatible controllers must have the LNK Ready WiFi symbol in the front panel.
  • Manage your watering from anywhere in the world with our FREE App!
  • Enjoy healthy and beautiful landscape while lowering your water bill with automated scheduling; Seasonal Adjust; Rain Delay; Tailored Alerts and more.
  • Share access with your trusted circle of family members and landscape contractors for added peace of mind.
  • Integrates with popular Smart Home Devices: Google Assistant and Amazon Alexa

Specifications:

  • Controller Type    Smart/Self-adjusting Weather-based
  • Width: 1.13 in. Height: 1.83 in. Depth: 0.48 in.
  • Seasonal Adjust, WiFi / Mobile App    
  • Supported Mobile Devices: Apple devices running iOS 8.0 or greater / Android devices running OS 6.0 (Marshmallow) or later
  • Wireless Frequency Bands Supported: 2.4 GHz only
  • Wireless Networks Supported: 802.11 b/g/n only
  • WiFi Security Modes Supported: None, Open, WEP, WPA-TKIP, WPA-AES, WPA2-TKIP, WPA2-AES, WPA2-AES-TKIP
  • Communication Modes Supported: Communication with module via module Access Point (hotspot); Communication with module via local area network; Communication with module via Rain Bird relay server
  • Operating Temperature: 14 F (-10 C) to 149F (65C)
  • Storage Temperature: -40F (-40C) to 150F (66C)
  • Operating Humidity: 95% max @ 50F to 120F (10C to 49C) non-condensing environment
  • 24VAC(RMS) 50/60Hz; 55mA max
  • Certifications    UL, cUL, CE, CSA, FCC Part 15b, WEEE, S-Mark, IP30, IFETEL
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy