Apply to be a TradeMaster!
Main product image of Wired Rain Sensor w/ Bracket
Magnifying glass
Hover image to zoom

Wired Rain Sensor w/ Bracket

Brand:
Rain Bird
SKU:
RSDBEX
Rating:
(0)
Q&A:
(0)
Wired Rain Sensor w/ Bracket
Magnifying glass
Hover image to zoom
$25.89 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Features & Benefits:

  • Automatic rain shutoff prevents overwatering due to natural rainfall
  • Flexible, multiple rainfall settings from 1/8" to 3/4" which are quick and easy to adjust with a twist of the dial.
  • High-grade, UV-resistant body on an aluminum bracket easily resists the elements, ensuring hassle-free performance.
  • An adjustable side vent ring allows the sensor to dry out once it collects water.
  • Moisture sensing disks work in a variety of climates
  • Latching hinge maintains alignment


Specifications:

  • Overall Length: 6.5 in
  • Overall Height: 5.4 in
  • Bracket hole pattern: 1.25 in
  • Application: suitable for low voltage 24VAC control circuits and 24 VAC pump start relay circuits (not recommended for use with high voltage pump start, pump start relay circuits or devices).
  • Switch electrical rating: 3A @ 125/250 VAC.
  • Capacity: Electrical rating suitable for use with up to ten 24VAC, 7VA solenoid valves per station, plus one master valve.
  • Wire: 25' (7,6 m) length of #20, 2 conductor UV resistant extension wire.
  • Certifications    UL, cUL listed; CE, C-Tick approved
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy