Apply to be a TradeMaster!
Main product image of 48" Refrigeration Hose (Straight x Angle)
Magnifying glass
Hover image to zoom

48" Refrigeration Hose (Straight x Angle)

Brand:
Ranco
SKU:
1290132-A48
Rating:
(0)
Q&A:
(1)
48" Refrigeration Hose (Straight x Angle)
Magnifying glass
Hover image to zoom
$159.57 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
48" Length

Description

–
Refrigerant hose is a heavy duty hose designed for critical applications like commercial refrigeration. It is designed to resist breakage from compressor vibration. The refrigerant hose is made of teflon tubing, surrounded by a braided 304 stainless steel wire.

Features
  • Hose I.D. - 3/16"
  • Hose O.D. - 5/16"
  • Maximum operating pressure - 3000 P.S.I.
  • Minimum burst pressure - 12000 P.S.I.
  • Minimum bend radius - 2.00 inches
  • Vacuum - 28 in./Hg.
  • Fittings (1/4 SAE): Straight 7/16 - 20 Female Flare Connector

Specs

–
Length (Inches):

48"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the pressure and temperature ratings and can it be used on water applications?

Asked by Anthony 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Anthony, thanks for writing in. This hose has a max pressure rating of 3000 psi, however it is designed for critical applications like commercial refrigeration and should not be used for water.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy